Motion
21316-000
Hydraulic Motor Replacement Part -
MI ITEM #01258262
MFR #21316-000
Price$81.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01258262
MFR #21316-000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$81.53/each

Specifications

Dimensions

  • Overall Height
    2.42 in
  • Overall Length
    0.42 in
  • Overall Width
    2.42 in
  • Weight
    10.58 oz

Details

  • For Use With
    Char-Lynn 4000 Series Geroler Disc Valve Motors
  • Manufacturer Catalog
  • Replacement Part Type
    Balance Ring
  • Series
    4000 Series

Overview

Mfr description
21316 RING
  • Available in a variety of configurations and sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought