Motion
79302
Single Lip Grease Seal - Solid, 7.938 in Shaft Dia., 8.750 in OD, 0.344 in Overall Width, HM14 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01258311
MFR #79302
Your Price$148.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Grease Seal - Solid, 7.938 in Shaft Dia., 8.750 in OD, 0.344 in Overall Width, HM14 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01258311
MFR #79302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$148.87/each(List $205.43)

Overview

Mfr description
79302 OIL SEAL
  • Used for moderately demanding grease lubricated applications
  • For use in applications operating at moderate speeds
  • Maximum exclusion, face lip outwards

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    7.938 in
  • Outside Diameter
    8.750 in
  • Overall Width
    0.344 in
  • Design Type
    HM14
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    3 psi
  • Spring Type
    None
  • Manufacturer Upc Number
    085311039932
  • Compatible Wear Sleeves
    99799
  • Compatible V-Rings
    401990;401991;401994;401995;402000;4020022;402004;402006
  • Lubricant Type
    Grease
  • Construction Description
    Grease seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Grease lubricated agriculture equipment, wheel ends, axles, rollers and conveyors
  • Weight
    0.56 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought