Motion
93955-000
Hydraulic Motor Replacement Part -
Mi Item #01258466
MFR #93955-000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01258466
MFR #93955-000

Mfr description
93955 SEAL
  • Available in multiple sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.13 in
  • Overall Length
    0.19 in
  • Overall Width
    1.13 in
  • Weight
    0.03 lbs

Details

  • For Use With
    Eaton 751 Series Hydrostatic Motors
  • Replacement Part Type
    Seal
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)