Motion
25CP67A-36

WM BERG
25CP67A-36

Roller Chain Sprocket - B Hub, 36 Teeth, 0.3750 in Stock Bore
MI ITEM #01258944
MFR #25CP67A-36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WM BERG
25CP67A-36

Roller Chain Sprocket - B Hub, 36 Teeth, 0.3750 in Stock Bore
MI ITEM #01258944
MFR #25CP67A-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25CP-67-A-36 SPKT

Specifications

  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    36
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    0.3750 in
  • Hub Type
    Pin Hub

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text