1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WM BERG
25EM-B-28
Roller Chain Sprocket - B Hub, 28 Teeth, 0.3750 in Stock Bore
MI ITEM #
01259020
MFR #
25EM-B-28
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Chain and Sprockets
Roller Chain Sprockets
WM BERG 25EM-B-28
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WM BERG
25EM-B-28
Roller Chain Sprocket - B Hub, 28 Teeth, 0.3750 in Stock Bore
MI ITEM #
01259020
MFR #
25EM-B-28
Mfr description
25EM-B-28 SPROCKET
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
0.3750 in
Details
Bore Type
Rough Stock Bore
Hub Style
B
Hub Type
Pin Hub
Number Of Teeth
28
Product Type
Stock Bore Sprockets
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items