Specifications
Dimensions
- Overall Height3.00 in
- Overall Length0.07 in
- Overall Width3.00 in
Details
- For Use WithEaton 110 Series Power Steerings, Eaton 230 Series Power Steerings, Eaton 450 Series Power Steerings
- Replacement Part TypeSeal
- SeriesNone
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)