Motion
16292-088
Hydraulic Motor Replacement Part -
Mi Item #01259104
MFR #16292-088
Price$10.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01259104
MFR #16292-088

Mfr description
16292-088 SCREW (OLD 5777)
  • Compact yet powerful package|Two-piece, pre-loaded pressure balance plate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.43/each

Specifications

Dimensions

  • Overall Height
    0.46 in
  • Overall Length
    1.20 in
  • Overall Width
    0.46 in
  • Weight
    0.41 oz

Details

  • Manufacturer Catalog
  • Replacement Part Type
    Screw
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)