Motion
14384-002
Hydraulic Motor Replacement Part -
MI ITEM #01259427
MFR #14384-002
List Price$17.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01259427
MFR #14384-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.83/each for your price

Overview

Mfr description
14384-002 BOLT
  • Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings

Specifications

  • Replacement Part Type
    Screw Cap
  • For Use With
    Char-Lynn 2000 Series Geroler Disc Valve Motors
  • Overall Height
    0.64 in
  • Overall Length
    4.68 in
  • Overall Width
    0.56 in
  • Series
    2000 Series
  • Weight
    9.52 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought