Motion
14384-007
Hydraulic Motor Replacement Part -
Mi Item #01259452
MFR #14384-007
Price$16.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01259452
MFR #14384-007

Mfr description
14384-007 BOLT
  • Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.48/each

Specifications

Dimensions

  • Overall Height
    0.64 in
  • Overall Length
    5.68 in
  • Overall Width
    0.56 in
  • Weight
    2.88 oz

Details

  • For Use With
    Char-Lynn 4000 Series Geroler Disc Valve Motors
  • Replacement Part Type
    Screw Cap
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)