Motion
14384-014
Hydraulic Motor Replacement Part -
MI ITEM #01259479
MFR #14384-014
List Price$25.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01259479
MFR #14384-014

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.12/each for your price

Overview

Mfr description
14384-014 BOLT
  • Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings

Specifications

  • Replacement Part Type
    Screw Cap
  • For Use With
    Char-Lynn 4000 Series Geroler Disc Valve Motors
  • Overall Height
    0.64 in
  • Overall Length
    7.41 in
  • Overall Width
    0.56 in
  • Series
    None
  • Weight
    3.88 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text