Motion
21625-002
Hydraulic Motor Replacement Part -
MI ITEM #01259503
MFR #21625-002
Price$784.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01259503
MFR #21625-002

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$784.50/each

Specifications

Dimensions

  • Overall Height
    3.63 in
  • Overall Length
    0.88 in
  • Overall Width
    3.63 in
  • Weight
    39.51 oz

Details

  • For Use With
    Char-Lynn 2000 Two Speed Geroler Disc Valve Motors
  • Replacement Part Type
    Geroler
  • Series
    2000 Series

Overview

Mfr description
21625-2 GEROLER
  • Available in a variety of configurations and sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought