Motion
21625-005
Hydraulic Motor Replacement Part -
Mi Item #01259522
MFR #21625-005
Price$889.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01259522
MFR #21625-005

Mfr description
21625-5 GEROLER
  • Available in a variety of configurations and sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$889.45/each

Specifications

Dimensions

  • Overall Height
    3.63 in
  • Overall Length
    1.40 in
  • Overall Width
    3.63 in
  • Weight
    63.49 oz

Details

  • For Use With
    Char-Lynn 2000 Two Speed Geroler Disc Valve Motors
  • Replacement Part Type
    Geroler
  • Series
    2000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)