Motion
21578-004
Hydraulic Motor Replacement Part -
MI ITEM #01259563
MFR #21578-004
Price$266.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01259563
MFR #21578-004

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$266.79/each

Specifications

Dimensions

  • Overall Height
    3.78 in
  • Overall Length
    2.94 in
  • Overall Width
    5.16 in
  • Weight
    70.55 oz

Details

  • Replacement Part Type
    Bearing Housing
  • Series
    2000 Series

Overview

Mfr description
21578-004 BRG HSG
  • Available in a variety of configurations and sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought