Motion
21618-005
Hydraulic Motor Replacement Part -
MI ITEM #01259593
MFR #21618-005
Price$752.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01259593
MFR #21618-005

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$752.18/each

Specifications

Dimensions

  • Overall Height
    1.66 in
  • Overall Length
    5.85 in
  • Overall Width
    1.66 in
  • Weight
    52.91 oz

Details

  • Manufacturer Catalog
  • Replacement Part Type
    Shaft & Bearing
  • Series
    2000 Series

Overview

Mfr description
21618-005 SHAFT/BRG KIT
  • Available in a variety of configurations and sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought