1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CHAR-LYNN (DANFOSS)
21618-023
Hydraulic Motor Replacement Part -
MI ITEM #
01259595
MFR #
21618-023
Price
$916.20
/each
Qty
Add to Cart
Previous Page
Home
CHAR-LYNN (DANFOSS) 21618-023
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHAR-LYNN (DANFOSS)
21618-023
Hydraulic Motor Replacement Part -
MI ITEM #
01259595
MFR #
21618-023
Mfr description
21618-023 SHAFT/BRG KIT
Available in a variety of configurations and sizes
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$916
.20
/each
Add to Cart
Specifications
Dimensions
Overall Height
1.66 in
Overall Length
5.85 in
Overall Width
1.66 in
Weight
61.87 oz
Details
For Use With
Char-Lynn 2000 Series Geroler Two Speed Disc Valve Motors
Replacement Part Type
Shaft & Bearing
Series
2000 Series
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items