Motion
21466-000
Hydraulic Motor Replacement Part -
Mi Item #01259617
MFR #21466-000
Price$227.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01259617
MFR #21466-000

Mfr description
21466 VALVE
  • Available in a variety of configurations and sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$227.38/each

Specifications

Dimensions

  • Overall Height
    2.50 in
  • Overall Length
    0.88 in
  • Overall Width
    2.50 in
  • Weight
    28.22 oz

Details

  • For Use With
    Char-Lynn 4000 Series Geroler Disc Valve Motors
  • Series
    2000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)