Motion
21722-000
Hydraulic Motor Replacement Part -
Mi Item #01259708
MFR #21722-000
Price$242.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01259708
MFR #21722-000

Mfr description
21722 VALVE PLATE
  • Available in a variety of configurations and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.17/each

Specifications

Dimensions

  • Overall Height
    3.70 in
  • Overall Length
    0.62 in
  • Overall Width
    4.09 in
  • Weight
    70.55 oz

Details

  • For Use With
    Char-Lynn 2000 Series Geroler Disc Valve Motors
  • Replacement Part Type
    Valve Plate
  • Series
    2000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)