Motion
60 DLT HUB 2

LOVEJOY INC
60 DLT HUB 2

68514439101 Flex Link-Type Coupling Hub - 60 Cplg Size, 2.0000 in Bore, Triangular, Ductile Iron
Mi Item #01259789
MFR #60 DLT HUB 2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
60 DLT HUB 2

68514439101 Flex Link-Type Coupling Hub - 60 Cplg Size, 2.0000 in Bore, Triangular, Ductile Iron
Mi Item #01259789
MFR #60 DLT HUB 2

Mfr description
60-DLT HUB-2"-1/2X1/4KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    3.8800 in
  • Bore Diameter  
    2.0000 in
  • Coupling Size Code
    60
  • Hub Diameter  
    4.5000 in
  • Length Through Bore  
    2.0300 in

Details

  • Bore Type
    Finished w/ Keyway & 2 SS
  • Hub Material
    Ductile Iron
  • Hub Shape
    Triangular
  • Includes
    (2) Set Screws at 120°
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144391018
  • Series
    Deltaflex
  • UPC_NO
    685144391018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)