Motion
1010G FLEX HUB RSB

FALK
1010G FLEX HUB RSB

Gear Coupling Hub - 1010, 1/2 to 1-7/8 in, Rough Stock Bore, Full Flex
MI ITEM #01259811
MFR #1010G FLEX HUB RSB
Price$206.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1010G FLEX HUB RSB

Gear Coupling Hub - 1010, 1/2 to 1-7/8 in, Rough Stock Bore, Full Flex
MI ITEM #01259811
MFR #1010G FLEX HUB RSB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$206.73/each

Specifications

Dimensions

  • Bore Diameter
    1/2 to 1-7/8 in
  • Coupling Overall Length
    3-1/2 in
  • Coupling Size Code
    1010
  • Hub Diameter
    2.7 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    1.69 in
  • Sleeve Outside Diameter
    4.56 in
  • Weight
    5.88 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Max Rpm
    8000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    10080 in
  • UPC_NO
    782934006487

Overview

Mfr description
1010G FLEX HUB RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text