Motion
60 HT DLT OUTER FLANGE ASSY

LOVEJOY INC
60 HT DLT OUTER FLANGE ASSY

68514439107 Flex Link-Type Coupling Hub - Deltaflex, 60, Outer Cplg Size, Steel
Mi Item #01259962
MFR #60 HT DLT OUTER FLANGE ASSY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
60 HT DLT OUTER FLANGE ASSY

68514439107 Flex Link-Type Coupling Hub - Deltaflex, 60, Outer Cplg Size, Steel
Mi Item #01259962
MFR #60 HT DLT OUTER FLANGE ASSY

Mfr description
60HT-DLT OUTER FLNG ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    60
  • Flange Outside Diameter  
    7.2500 in
  • Maximum Bore Diameter  
    2.5000 in
  • Weight
    3.35 lbs

Details

  • Flange Material
    Steel
  • Flange Type
    Outer
  • Horsepower @ 100 RPM
    9.5 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144391071
  • Max Rpm
    5000 rpm
  • Series
    Deltaflex
  • Torque Capacity
    6000 in
  • UPC_NO
    685144391070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)