Motion
A12T
Adjustable Wrench - 12 in Overall Length, Alloy Steel Material, Industrial Black Finish Finish, Non-Cushion Grip Handle, 1.3125 in Maximum Jaw Capacity
MI ITEM #01259963
MFR #A12T
List Price$78.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 12 in Overall Length, Alloy Steel Material, Industrial Black Finish Finish, Non-Cushion Grip Handle, 1.3125 in Maximum Jaw Capacity
MI ITEM #01259963
MFR #A12T

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$78.15/each for your price

Overview

Mfr description
A12T WR;ADJ;12;BK;1-5/16 CAP
  • Extra Wide Capacity
  • 22 1/2° Tapered Head
  • Light Weight Handle
  • Satin Nickel Finish
  • Made in U.S.A

Specifications

  • Wrench Type
    Adjustable Wrench
  • Overall Length
    12 in
  • Maximum Jaw Capacity
    1.3125 in
  • Body Material
    Alloy Steel
  • Handle Style
    Non-Cushion Grip
  • Handle Material
    Alloy Steel
  • Weight
    1.52 lbs
  • Manufacturer Upc Number
    697950133478
  • Manufacturer Catalog
  • Single Part Height
    0.76 in
  • Single Part Length
    11.93 in
  • Single Part Width
    2.88 in
  • Finish Coating
    Industrial Black Finish
  • Storage Dimension Height
    3.25 in
  • Storage Dimension Length
    12.56 in
  • Storage Dimension Width
    3.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought