Motion
1010G FLEX HUB .9990 NO STK

FALK
1010G FLEX HUB .9990 NO STK

Gear Coupling Hub - 1010, 0.999 in, Finished with Keyway, Full Flex
Mi Item #01259979
MFR #1010G FLEX HUB .9990 NO STK
Price$321.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1010G FLEX HUB .9990 NO STK

Gear Coupling Hub - 1010, 0.999 in, Finished with Keyway, Full Flex
Mi Item #01259979
MFR #1010G FLEX HUB .9990 NO STK

Mfr description
1010G FLEX HUB .9990 NON-STK 1/4 X 1/8 K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.69/each

Specifications

Dimensions

  • Bore Diameter
    0.999 in
  • Coupling Overall Length
    3-1/2 in
  • Coupling Size Code
    1010
  • Hub Diameter
    2.7 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore
    1.69 in
  • Sleeve Outside Diameter
    4.56 in
  • Weight
    6.30 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    0744652
  • Max Rpm
    8000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    10080 in
  • UPC_NO
    782934004827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)