Motion
A15
Martin A15 WRENCH
MI ITEM #01260014
MFR #A15
List Price$145.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin A15 WRENCH
MI ITEM #01260014
MFR #A15

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$145.32/each for your price

Overview

Mfr description
A15 WR;ADJ;15;CH;1-3/4 CAP
  • Extra Wide Capacity
  • 22 1/2° Tapered Head
  • Light Weight Handle
  • Satin Nickel Finish
  • Made in U.S.A

Specifications

  • Weight
    2.86 lbs
  • Manufacturer Upc Number
    697950133485
  • Single Part Height
    0.9 in
  • Single Part Length
    14.93 in
  • Single Part Width
    3.63 in
  • Storage Dimension Height
    3.63 in
  • Storage Dimension Length
    17.13 in
  • Storage Dimension Width
    4.38 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought