Motion
A15T
Adjustable Wrench - 15 in Overall Length, Alloy Steel Material, Industrial Black Finish Finish, Non-Cushion Grip Handle, 1.7500 in Maximum Jaw Capacity
MI ITEM #01260060
MFR #A15T
List Price$133.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 15 in Overall Length, Alloy Steel Material, Industrial Black Finish Finish, Non-Cushion Grip Handle, 1.7500 in Maximum Jaw Capacity
MI ITEM #01260060
MFR #A15T

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$133.40/each for your price

Overview

Mfr description
A15T WR;ADJ;15;BK;1-3/4 CAP
  • Extra Wide Capacity
  • 22 1/2° Tapered Head
  • Light Weight Handle
  • Satin Nickel Finish
  • Made in U.S.A

Specifications

  • Wrench Type
    Adjustable Wrench
  • Overall Length
    15 in
  • Maximum Jaw Capacity
    1.7500 in
  • Body Material
    Alloy Steel
  • Handle Style
    Non-Cushion Grip
  • Handle Material
    Alloy Steel
  • Weight
    2.96 lbs
  • Manufacturer Upc Number
    697950133492
  • Manufacturer Catalog
  • Single Part Height
    0.9 in
  • Single Part Length
    14.93 in
  • Single Part Width
    3.63 in
  • Finish Coating
    Industrial Black Finish
  • Storage Dimension Height
    3.63 in
  • Storage Dimension Length
    17.13 in
  • Storage Dimension Width
    4.38 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought