Motion
80011
Form-A-Gasket Gasket Sealant - Paste, Black Color, 11 oz, Tube
Mi Item #01260084
MFR #80011
Price$34.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Form-A-Gasket Gasket Sealant - Paste, Black Color, 11 oz, Tube
Mi Item #01260084
MFR #80011

Mfr description
80011 FORM-A-GASKET NO.2 SEALANT, 11OZ
  • Slow-drying, non-hardening sealant designed for sealing cut gaskets and stamped parts
  • Allows for easy disassembly if required
  • Temperature range -65°F to 400°F (-54°C to 204°C); resists common shop fluids and fuels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.05/each

Specifications

Dimensions

  • Package Size
    11 oz
  • Specific Gravity
    1.5

Details

  • Application
    Cover Plates, Hose Connections, Oil Pan Gaskets, Threaded Connections, Valve Covers
  • Chemical Base
    Alcohol/Modified Resin
  • Color
    Black
  • Container Capacity
    11 oz
  • Container Type
    Tube
  • Dry Time Class
    Slow Drying
  • Fixture Time
    4 hr.
  • Full Cure
    24 hr.
  • Operating Temperature Range
    -65 to +400 °F
  • Package Type
    Tube
  • Product Form
    Paste
  • Standards Met
    Meets Mil Spec Mil-S-45180D, Type II
  • Substrate
    Aluminum, Brass, Iron, Steel, Cork, Glass, Rubber, Felt, Plastic
  • UPC_NO
    686226800114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)