Motion
800300
V-Ring Seal - 1.140 to 1.220 in Shaft Range, 1.765 in OD, .30 in Width, Nitrile Rubber (NBR) Material
Mi Item #01260110
MFR #800300
Price$5.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Ring Seal - 1.140 to 1.220 in Shaft Range, 1.765 in OD, .30 in Width, Nitrile Rubber (NBR) Material
Mi Item #01260110
MFR #800300

Mfr description
800300 V-RING SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.81/each

Specifications

Dimensions

  • Bore Or Outside Diameter
    1.765 in
  • Shaft Or Inside Diameter Range
    1.14 in - 1.22 in
  • Weight
    0.03 lbs
  • Width
    .30 in

Details

  • Cross Section
    0.300 in
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    053893521015
  • UPC_NO
    053893521015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)