Motion
1010G FLEX HUB 1.3740 NON STK

FALK
1010G FLEX HUB 1.3740 NON STK

Gear Coupling Hub - 1010, 1.374 in, Finished with Keyway, Full Flex
MI ITEM #01260123
MFR #1010G FLEX HUB 1.3740 NON STK
Price$275.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1010G FLEX HUB 1.3740 NON STK

Gear Coupling Hub - 1010, 1.374 in, Finished with Keyway, Full Flex
MI ITEM #01260123
MFR #1010G FLEX HUB 1.3740 NON STK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$275.22/each

Specifications

Dimensions

  • Bore Diameter
    1.374 in
  • Coupling Overall Length
    3-1/2 in
  • Coupling Size Code
    1010
  • Hub Diameter
    2.7 in
  • Keyway Size
    5/16 x 0.1563 in
  • Length Through Bore
    1.69 in
  • Sleeve Outside Diameter
    4.56 in
  • Weight
    6.30 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    0744655
  • Max Rpm
    8000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    10080 in
  • UPC_NO
    782934004858

Overview

Mfr description
1010G FLEX HUB 1.3740 NON-STK 5/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought