Motion
A24
Adjustable Wrench - 24 in Overall Length, Alloy Steel Material, Chrome Finish, Non-Cushion Grip Handle, 2.4375 in Maximum Jaw Capacity
MI ITEM #01260151
MFR #A24
List Price$419.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 24 in Overall Length, Alloy Steel Material, Chrome Finish, Non-Cushion Grip Handle, 2.4375 in Maximum Jaw Capacity
MI ITEM #01260151
MFR #A24

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$419.00/each for your price

Overview

Mfr description
A24 WR;ADJ;24;CH;2-7/16 CAP
  • Extra Wide Capacity
  • 22 1/2° Tapered Head
  • Light Weight Handle
  • Satin Nickel Finish
  • Made in U.S.A

Specifications

  • Wrench Type
    Adjustable Wrench
  • Overall Length
    24 in
  • Maximum Jaw Capacity
    2.4375 in
  • Body Material
    Alloy Steel
  • Handle Style
    Non-Cushion Grip
  • Handle Material
    Alloy Steel
  • Weight
    6.66 lbs
  • Manufacturer Upc Number
    697950133515
  • Manufacturer Catalog
  • Single Part Height
    1.22 in
  • Single Part Length
    24.18 in
  • Single Part Width
    5 in
  • Finish Coating
    Chrome
  • Storage Dimension Height
    2.88 in
  • Storage Dimension Length
    26 in
  • Storage Dimension Width
    7.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought