Motion
1633-075801

GITS MFG CO
1633-075801

1633-075801
MI ITEM #01260190
MFR #1633-075801
Price$49.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GITS MFG CO
1633-075801

1633-075801
MI ITEM #01260190
MFR #1633-075801

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$49.95/each

Specifications

Dimensions

  • Fitting Thread Size
    3/4-14 in
  • Head Angle
    Straight
  • Hex Size
    1-1/4 in
  • Overall Height
    1-11/16 in
  • Overall Width
    1-1/4 in
  • Shank Length
    1-1/2 in
  • Thread Size
    3/4 in

Details

  • Finish
    Zinc
  • Fitting Thread Type
    NPT
  • Material
    Steel
  • Thread Type
    NPT

Overview

Mfr description
1633-075801 BREATHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought