Motion
800354
V-Ring Seal - 1.300 to 1.420 in Shaft Range, .30 in Width, Fluorcarbon Rubber (FKM) Material
MI ITEM #01260197
MFR #800354
Your Price$43.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Ring Seal - 1.300 to 1.420 in Shaft Range, .30 in Width, Fluorcarbon Rubber (FKM) Material
MI ITEM #01260197
MFR #800354

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.52/each(List $60.05)

Overview

Mfr description
800354 V-RING SEAL
  • Excellent high temperature capabilities
  • Compatible with wide range of fluids
  • Very long life.

Specifications

  • Shaft Or Inside Diameter Range
    1.30 in - 1.42 in
  • Width
    .30 in
  • Lip Material
    Fluorcarbon Rubber (FKM)
  • Cross Section
    0.300 in
  • Manufacturer Upc Number
    053893521084
  • UPC_NO
    053893917801
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text