Motion
80017
Form-A-Gasket Gasket Sealant - Liquid, Brown Color, 16 oz, Bottle
Mi Item #01260216
MFR #80017
Price$42.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Form-A-Gasket Gasket Sealant - Liquid, Brown Color, 16 oz, Bottle
Mi Item #01260216
MFR #80017

Mfr description
80017 AVIATION FORM-A-GASKET NO.3 SEAL
  • Slow-drying, non-hardening brush-top sealant approved for use in aviation as well as automotive applications
  • Temperature range -65°F to 400°F (-54°C to 204°C); resists gasoline, oil and grease
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$42.79/each

Specifications

Dimensions

  • Package Size
    16 oz

Details

  • Application
    Aviation Engines, Close-Fitting Machined Surfaces, Marine Engines, Solid Gasket Dressing, Threaded Connections
  • Chemical Base
    Alcohol/Modified Resin
  • Color
    Brown
  • Container Capacity
    16 oz
  • Dry Time Class
    Slow Drying
  • Max Pressure
    5000 psi
  • Operating Temperature Range
    -65 to +400 °F
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    686226800176
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)