Motion
800500
1.8901 to 2.0901 Shaft Range, 0.2000 in Cross Section, Nitrile Material
Mi Item #01260296
MFR #800500
Price$7.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.8901 to 2.0901 Shaft Range, 0.2000 in Cross Section, Nitrile Material
Mi Item #01260296
MFR #800500

Mfr description
800500 V-RING SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.29/each

Specifications

Dimensions

  • Fitted Width For V Ring
    0.2800 in
  • Overall Width
    0.3500 in, 8.89 mm
  • Shaft Or Inside Diameter Range
    1.8901 to 2.0901

Details

  • Cross Section
    0.2000 in
  • Lip Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)