Motion
A8T
Adjustable Wrench - 8 in Overall Length, Alloy Steel Material, Industrial Black Finish Finish, Non-Cushion Grip Handle, 1.0000 in Maximum Jaw Capacity
MI ITEM #01260316
MFR #A8T
List Price$44.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 8 in Overall Length, Alloy Steel Material, Industrial Black Finish Finish, Non-Cushion Grip Handle, 1.0000 in Maximum Jaw Capacity
MI ITEM #01260316
MFR #A8T

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$44.59/each for your price

Overview

Mfr description
A8T WR;ADJ;8;BK;1 CAP
  • Extra Wide Capacity
  • 22 1/2° Tapered Head
  • Light Weight Handle
  • Satin Nickel Finish
  • Made in U.S.A

Specifications

  • Wrench Type
    Adjustable Wrench
  • Overall Length
    8 in
  • Maximum Jaw Capacity
    1.0000 in
  • Body Material
    Alloy Steel
  • Handle Style
    Non-Cushion Grip
  • Handle Material
    Alloy Steel
  • Weight
    0.58 lbs
  • Manufacturer Upc Number
    697950133553
  • Manufacturer Catalog
  • Single Part Height
    0.57 in
  • Single Part Length
    8.13 in
  • Single Part Width
    2.06 in
  • Finish Coating
    Industrial Black Finish
  • Storage Dimension Height
    2.63 in
  • Storage Dimension Length
    10.19 in
  • Storage Dimension Width
    3.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought