Motion
800550
V-Ring Seal - 2.090 to 2.290 in Shaft Range, .35 in Width, Nitrile Rubber (NBR) Material
MI ITEM #01260334
MFR #800550
List Price$11.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Ring Seal - 2.090 to 2.290 in Shaft Range, .35 in Width, Nitrile Rubber (NBR) Material
MI ITEM #01260334
MFR #800550

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.70/each for your price

Overview

Mfr description
800550 V-RING SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Shaft Or Inside Diameter Range
    2.09 in - 2.29 in
  • Width
    .35 in
  • Lip Material
    Nitrile Rubber (NBR)
  • Cross Section
    0.350 in
  • Manufacturer Upc Number
    053893521268
  • UPC_NO
    053893521268
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text