Motion
800650
V-Ring Seal - 2.480 to 2.680 in Shaft Range, .35 in Width, Nitrile Rubber (NBR) Material
MI ITEM #01260396
MFR #800650
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Ring Seal - 2.480 to 2.680 in Shaft Range, .35 in Width, Nitrile Rubber (NBR) Material
MI ITEM #01260396
MFR #800650

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
800650 V-RING SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Shaft Or Inside Diameter Range
    2.48 in - 2.68 in
  • Width
    .35 in
  • Lip Material
    Nitrile Rubber (NBR)
  • Cross Section
    0.350 in
  • Manufacturer Upc Number
    053893521312
  • UPC_NO
    053893521312
  • Weight
    0.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text