Motion
800704
V-Ring - 2.680 to 2.880 in Shaft Range, 0.430 in Width, Fluorcarbon Rubber (FKM) Material
MI ITEM #01260452
MFR #800704
List Price$167.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Ring - 2.680 to 2.880 in Shaft Range, 0.430 in Width, Fluorcarbon Rubber (FKM) Material
MI ITEM #01260452
MFR #800704

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$167.65/each for your price

Overview

Mfr description
800704 V-RING SEAL

Specifications

  • Shaft Or Inside Diameter Range
    2.680 to 2.880 in
  • Width
    0.430 in
  • Lip Material
    Fluorcarbon Rubber (FKM)
  • Continuous Temperature Range
    -30 to 325 °F
  • Cross Section
    0.430 in
  • Construction Description
    All-rubber flexible V-Ring seal
  • Fitted Width For V Ring
    0.530 in
  • Package Quantity
    Single Unitized Parts
  • UPC_NO
    053893521343
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text