Motion
800750
V-Ring Seal - 2.880 to 3.070 in Shaft Range, .43 in Width, Nitrile Rubber (NBR) Material
MI ITEM #01260474
MFR #800750
Your Price$10.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Ring Seal - 2.880 to 3.070 in Shaft Range, .43 in Width, Nitrile Rubber (NBR) Material
MI ITEM #01260474
MFR #800750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.27/each(List $14.18)

Overview

Mfr description
800750 V-RING SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Shaft Or Inside Diameter Range
    2.88 in - 3.07 in
  • Width
    .43 in
  • Lip Material
    Nitrile Rubber (NBR)
  • Cross Section
    0.430 in
  • Manufacturer Upc Number
    053893521367
  • UPC_NO
    053893521367
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text