Motion
22102-000
Hydraulic Motor Replacement Part -
Mi Item #01260522
MFR #22102-000
Price$126.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01260522
MFR #22102-000

Mfr description
22102 WEAR PLATE
  • Available in a variety of configurations and sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.36/each

Specifications

Dimensions

  • Overall Height
    3.70 in
  • Overall Length
    0.83 in
  • Overall Width
    3.70 in
  • Weight
    70.55 oz

Details

  • Replacement Part Type
    Wear Plate
  • Series
    2000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)