Motion
PRS-1/4-4-B
PRS-1/4-4-B MANIFOLD
Mi Item #01260525
MFR #PRS-1/4-4-B
Price$544.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRS-1/4-4-B MANIFOLD
Mi Item #01260525
MFR #PRS-1/4-4-B

Mfr description
PRS-1/4-4-B MANIFOLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$544.55/each

Specifications

Dimensions

  • Exhaust Port Size
    1/8 in
  • Inlet Size
    1/2 in

Details

  • Base Type
    Manifold Block
  • Number Of Stations  
    4
  • Port Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)