Motion
B1218
SKT,3/8,12PT,9/16
MI ITEM #01260552
MFR #B1218
List Price$10.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKT,3/8,12PT,9/16
MI ITEM #01260552
MFR #B1218

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$10.66/each for your price

Overview

Mfr description
B1218 SKT;3/8;12PT;STD;9/16
  • Made in U.S.A

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    9/16 in
  • Socket Points
    12 PT
  • Manufacturer Upc Number
    697950215075
  • UPC_NO
    697950215075
  • Single Part Height
    0.77 in
  • Single Part Length
    0.97 in
  • Single Part Width
    0.77 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought