Motion
800954
V-Ring Seal - 3.660 to 3.860 in Shaft Range, .43 in Width, Fluorcarbon Rubber (FKM) Material
Mi Item #01260605
MFR #800954
Price$176.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Ring Seal - 3.660 to 3.860 in Shaft Range, .43 in Width, Fluorcarbon Rubber (FKM) Material
Mi Item #01260605
MFR #800954

Mfr description
800954 V-RING SEAL
  • Excellent high temperature capabilities
  • Compatible with wide range of fluids
  • Very long life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.46/each

Specifications

Dimensions

  • Shaft Or Inside Diameter Range
    3.66 in - 3.86 in
  • Weight
    0.08 lbs
  • Width
    .43 in

Details

  • Cross Section
    0.430 in
  • Lip Material
    Fluorcarbon Rubber (FKM)
  • Manufacturer Upc Number
    053893521541
  • UPC_NO
    053893918280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)