Motion
801000
V-Ring Seal - 3.860 to 4.140 in Shaft Range, .43 in Width, Nitrile Rubber (NBR) Material
Mi Item #01260627
MFR #801000
Price$16.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Ring Seal - 3.860 to 4.140 in Shaft Range, .43 in Width, Nitrile Rubber (NBR) Material
Mi Item #01260627
MFR #801000

Mfr description
801000 V-RING SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.42/each

Specifications

Dimensions

  • Shaft Or Inside Diameter Range
    3.86 in - 4.14 in
  • Weight
    0.09 lbs
  • Width
    .43 in

Details

  • Cross Section
    0.430 in
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    053893521565
  • UPC_NO
    053893521565
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)