Motion
801100
V-Ring Seal - 4.140 to 4.530 in Shaft Range, .50 in Width, Nitrile Rubber (NBR) Material
MI ITEM #01260665
MFR #801100
Your Price$17.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Ring Seal - 4.140 to 4.530 in Shaft Range, .50 in Width, Nitrile Rubber (NBR) Material
MI ITEM #01260665
MFR #801100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.52/each(List $24.18)

Overview

Mfr description
801100 V-RING SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Shaft Or Inside Diameter Range
    4.14 in - 4.53 in
  • Width
    .50 in
  • Lip Material
    Nitrile Rubber (NBR)
  • Cross Section
    0.500 in
  • Manufacturer Upc Number
    053893521596
  • UPC_NO
    053893521596
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text