Motion
99359
Thin Wall Speedi-Sleeve - 3.730 in Shaft Dia., 0.469 in Width, Stainless Steel Material
MI ITEM #01260691
MFR #99359
Your Price$112.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Speedi-Sleeve - 3.730 in Shaft Dia., 0.469 in Width, Stainless Steel Material
MI ITEM #01260691
MFR #99359

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$112.98/each(List $118.96)

Overview

Mfr description
99359 SPEEDI-SLEEVE
  • This thin-walled sleeve developed by SKF, is simply pushed in position over the worn shaft, providing a counterface surface that is optimized for radial shaft seals
  • There is no shaft disassembly or machining involved and costly downtime is minimized

Specifications

  • Type of Product
    Thin Wall Speedi-Sleeve
  • Additional Details
    Outside surface forms an ideal sealing surface without the need for additional surface preparation. Fast shaft repair with included installation tool, often without changing the current seal.
  • Width on Shaft
    0.469 in
  • Material
    Stainless Steel
  • Typical Application
    Axles, Crank Shafts, Electric Motors, Rollers, Shaft Repair for Gearboxes
  • Shaft Range For Speedi Sleeve
    3.727 to 3.734 in
  • Width Overall Width For Speedi Slv
    0.594 in
  • Lip Material
    N/A
  • Trade / Brand Name
    SKF Speedi-Sleeve
  • Manufacturer Upc Number
    085311042567
  • UPC_NO
    085311042567
  • Manufacturer Catalog
  • Weight
    0.67 lbs
  • Shaft Diameter
    3.730 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text