Motion
80045
Retaining Compound - Black, 16 oz, Bottle
MI ITEM #01260764
MFR #80045
Price$32.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Compound - Black, 16 oz, Bottle
MI ITEM #01260764
MFR #80045

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$32.59/each

Specifications

Dimensions

  • Package Size
    16 oz
  • Specific Gravity
    1.28

Details

  • Application
    Fuel Lines, Oil Lines, Threaded Connections, Water Lines
  • Chemical Type
    Polymerized Vegetable Oil
  • Color
    Black
  • Cure Time
    24 hr
  • Flash Point
    76 °F
  • Operating Temperature Range
    -65 to +400 °F
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Viscosity
    40,000 cP

Overview

Mfr description
80045 PIPE JOINT COMPOUND,16OZ-N/A IN CA
  • Universal sealant
  • Lubricates and seals threaded joints on water, oil and fuel lines
  • Temperature range -65°F to 400°F (-54°C to 204°C); resists common shop fluids
  • Note: Not available in California

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought