Motion
1633-012801

GITS MFG CO
1633-012801

1633-012801
MI ITEM #01260778
MFR #1633-012801
Price$31.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GITS MFG CO
1633-012801

1633-012801
MI ITEM #01260778
MFR #1633-012801

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.37/each

Specifications

Dimensions

  • Fitting Thread Size
    1/8-27 in
  • Head Angle
    Straight
  • Hex Size
    1/2 in
  • Overall Height
    1-9/32 in
  • Overall Width
    1/9-32 in
  • Shank Length
    5/8 in
  • Thread Size
    1/8 in

Details

  • Finish
    Zinc
  • Fitting Thread Type
    NPT
  • Material
    Steel
  • Thread Type
    NPT

Overview

Mfr description
1633-012801 BREATHER VENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought