Motion
23382-002
Hydraulic Motor Replacement Part -
MI ITEM #01260843
MFR #23382-002
List Price$935.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01260843
MFR #23382-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$935.13/each for your price

Overview

Mfr description
23382-2 VALVE HSG
  • Available in a variety of configurations and sizes

Specifications

  • Replacement Part Type
    Valve Housing
  • Overall Height
    3.49 in
  • Overall Length
    3.52 in
  • Overall Width
    3.49 in
  • Series
    4000 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text