Motion
1633-037801

GITS MFG CO
1633-037801

1633-037801
MI ITEM #01260851
MFR #1633-037801
Price$23.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GITS MFG CO
1633-037801

1633-037801
MI ITEM #01260851
MFR #1633-037801

Mfr description
1633-037801 BREATHER VENT
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.79/each

Specifications

Dimensions

  • Fitting Thread Size
    3/8-18 in
  • Head Angle
    Straight
  • Hex Size
    3/4 in
  • Overall Height
    1-11/32 in
  • Overall Width
    1-11/32 in
  • Shank Length
    7/8 in
  • Thread Size
    3/8 in

Details

  • Finish
    Zinc
  • Fitting Thread Type
    NPT
  • Material
    Steel
  • Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)