Motion
B608
SKT,3/8,6PT,1/4
MI ITEM #01260991
MFR #B608
List Price$8.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKT,3/8,6PT,1/4
MI ITEM #01260991
MFR #B608

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$8.99/each for your price

Overview

Mfr description
B608 SKT;3/8;6PT;STD;1/4
  • Made in U.S.A

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    1/4 in
  • Socket Points
    6 PT
  • Manufacturer Upc Number
    697950215211
  • UPC_NO
    697950215211
  • Single Part Height
    0.66 in
  • Single Part Length
    0.94 in
  • Single Part Width
    0.66 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought