Motion
B620
Non-Impact Socket - Imperial, Chrome Finish/Coating, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 6 PT
MI ITEM #01261078
MFR #B620
List Price$10.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, Chrome Finish/Coating, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 6 PT
MI ITEM #01261078
MFR #B620

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$10.00/each for your price

Overview

Mfr description
B620 SKT;3/8;6PT;STD;5/8
  • Made in U.S.A

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    5/8 in
  • Socket Points
    6 PT
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Manufacturer Upc Number
    697950215273
  • UPC_NO
    697950215273
  • Shaft Style
    Standard Straight
  • Single Part Height
    0.9 in
  • Single Part Length
    1.15 in
  • Single Part Width
    0.9 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought